
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2309-537
Zoro #
G610361444
UPC #
889292334136
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Cream, Light Beige, Tan
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
7.34 lb
Includes
Care Label
Features
Outdoor Safe
Backing
No Backing
Outdoor Safe
Yes
Printed Design
No
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Slate Grey Taupe
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Bohemian
Description
Introducing the Tuareg area rug! This beautiful piece is an instant conversation starter, featuring a bold and colorful Bohemian Global design that will take your room to the next level. Made of Polypropylene for maximum durability, this machine-woven area rug is outdoor safe and perfect for high traffic areas in your home. For best results, we recommend using it with a rug pad. Cleaning is simple: just hose off with water and hang to dry. Crafted in Turkey, this eye-catching area rug will add a splash of personality and style to any living space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.