This item is Discontinued.

Livabliss Tuareg TRG-2310 Outdoor Safe Area Rug TRG2310-537

Tuareg TRG-2310 Outdoor Safe Area Rug (Discontinued)

  • Mfr # TRG2310-537
  • Zoro # G410361354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRG2310-537
Zoro #
G410361354
UPC #
889292334181
Country of Origin
Türkiye

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Tan, Pale Blue, Navy, Blue, Taupe, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
7.34 lb
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Sub Style
Bohemian
Has Fringe
No

Description

This Tuareg area rug is the perfect addition to any room for a touch of global style. This machine-woven polypropylene rug is designed to withstand high traffic and can be used indoors or outdoors. It is made in Turkey, so you know you're getting the best quality. The low profile makes this rug easy to clean; simply hose it off with water and hang it up to dry. For extra cushioning and protection, we recommend pairing this rug with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.