
Tuareg TRG-2310 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2310-71010
- Zoro # G510362305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2310-71010
Zoro #
G510362305
UPC #
889292334204
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Tan, Pale Blue, Navy, Blue, Taupe, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
15.76 lb
Construction
Machine Woven
Outdoor Safe
Yes
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Description
This Tuareg area rug is the perfect addition to any room for a touch of global style. This machine-woven polypropylene rug is designed to withstand high traffic and can be used indoors or outdoors. It is made in Turkey, so you know you're getting the best quality. The low profile makes this rug easy to clean; simply hose it off with water and hang it up to dry. For extra cushioning and protection, we recommend pairing this rug with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.