
Tuareg TRG-2311 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2311-71010
- Zoro # G210362506
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2311-71010
Zoro #
G210362506
UPC #
889292334259
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Off-White, Tan, Taupe
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
15.76 lb
Features
Outdoor Safe
Includes
Care Label
Outdoor Safe
Yes
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Sub Style
Bohemian
Description
This Tuareg area rug is the perfect addition to any room for a touch of global style. This machine-woven polypropylene rug is designed to withstand high traffic and can be used indoors or outdoors. It is made in Turkey, so you know you're getting the best quality. The low profile makes this rug easy to clean; simply hose it off with water and hang it up to dry. For extra cushioning and protection, we recommend pairing this rug with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.