
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2311-9212
Zoro #
G410362573
UPC #
889292334266
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Off-White, Tan, Taupe
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
22 lb
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Sub Style
Bohemian
Outdoor Safe
Yes
Printed Design
No
Machine Washable
No
Description
This Tuareg area rug is the perfect addition to any room for a touch of global style. This machine-woven polypropylene rug is designed to withstand high traffic and can be used indoors or outdoors. It is made in Turkey, so you know you're getting the best quality. The low profile makes this rug easy to clean; simply hose it off with water and hang it up to dry. For extra cushioning and protection, we recommend pairing this rug with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.