
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2312-9212
Zoro #
G410362610
UPC #
889292334310
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
22 lb
Includes
Care Label
Features
Outdoor Safe
Has Fringe
No
High/Low Texture
No
Printed Design
No
Sub Style
Bohemian
Outdoor Safe
Yes
Primary Color
Sterling Grey
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Description
This Tuareg area rug is perfect for adding a global style to any room. It is constructed from Polypropylene, making it durable and suitable for high traffic areas. This machine woven area rug is also outdoor safe and can be easily hosed off with water when it needs to be cleaned. Plus, its no pile design makes it low maintenance and easy to clean. Made in Turkey, this area rug will add an exotic flair to your home decor. For best results, we recommend pairing it with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.