
Tuareg TRG-2313 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2313-71010
- Zoro # G110362293
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2313-71010
Zoro #
G110362293
UPC #
889292334358
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Cream, Light Beige, Tan
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
15.76 lb
Includes
Care Label
High/Low Texture
No
Sub Style
Bohemian
Primary Color
Khaki
Has Fringe
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
Yes
Printed Design
No
Description
Introducing the Tuareg area rug, a beautiful and stylish addition to any living space. Inspired by traditional Bohemian Global designs, this piece is sure to bring a touch of culture to your home. Crafted from 100% polypropylene, this machine-woven rug is designed to be soft underfoot and stand up to high traffic areas with ease. Plus, it?s suitable for indoor or outdoor use ? just hose off with water when necessary! This no pile rug also features a non-slip backing for added safety and convenience. For best results, pair it with a quality rug pad sold separately. Transform your home today with the Tuareg area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.