
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2314-9212
Zoro #
G710362327
UPC #
889292334419
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Dark Blue, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
22 lb
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Bohemian
Primary Color
Ash
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Outdoor Safe
Yes
Description
Introducing the Tuareg area rug, a perfect blend of Bohemian Global style and practicality. This stunning machine woven polypropylene rug is designed to withstand even the highest traffic areas in your home with no pile construction. Plus, it's outdoor safe so you can enjoy its beauty indoors or out! To keep your Tuareg looking like new, simply hose off with water and hang to dry. For added cushioning and stability, pair with a rug pad sold separately. Let the Tuareg take your home decor to the next level!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.