
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2315-679
Zoro #
G610362458
UPC #
889292334440
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Cream, Light Beige, Tan
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
11.84 lb
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Bohemian
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
Yes
High/Low Texture
No
Primary Color
Khaki
Printed Design
No
Backing
No Backing
Description
This Tuareg area rug is the perfect way to add global style to any space. Hand-crafted in Turkey, this machine-woven polypropylene rug is designed for high traffic areas and is even safe for outdoor use. Simply hose off with water and hang to dry if needed. A rug pad not included is recommended for extra comfort and durability. Let this unique area rug transport you to faraway lands with its vibrant colors and intricate design!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.