
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2315-9212
Zoro #
G810362470
UPC #
889292334464
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Cream, Light Beige, Tan
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
22 lb
Features
Outdoor Safe
Includes
Care Label
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Primary Color
Khaki
Printed Design
No
Construction
Machine Woven
Outdoor Safe
Yes
Durable/Performance Rated
No
Backing
No Backing
Description
This Tuareg area rug is the perfect way to add global style to any space. Hand-crafted in Turkey, this machine-woven polypropylene rug is designed for high traffic areas and is even safe for outdoor use. Simply hose off with water and hang to dry if needed. A rug pad not included is recommended for extra comfort and durability. Let this unique area rug transport you to faraway lands with its vibrant colors and intricate design!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.