
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2316-537
Zoro #
G010362430
UPC #
889292334488
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Tan, Pale Blue, Navy, Blue, Taupe, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
7.34 lb
Includes
Care Label
Features
Outdoor Safe
Backing
No Backing
Sub Style
Bohemian
Has Fringe
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
This stylish and versatile Tuareg area rug is perfect for any outdoor or indoor space. Made with 100% Polypropylene, this machine-woven rug is highly durable and designed to withstand high foot traffic. It's also outdoor safe, so you can keep it in your patio or garden area without worrying about weather damage. Plus, the no-pile construction makes it easy to clean - just hose off with water and hang to dry! This Turkish-made piece offers a global style that will add an eye-catching touch to any room in your home. For best results, we recommend pairing it with a rug pad for added comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.