This item is Discontinued.

Livabliss Tuareg TRG-2316 Outdoor Safe Area Rug TRG2316-679

Tuareg TRG-2316 Outdoor Safe Area Rug (Discontinued)

  • Mfr # TRG2316-679
  • Zoro # G510363708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRG2316-679
Zoro #
G510363708
UPC #
889292334495
Country of Origin
Türkiye

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
Tan, Pale Blue, Navy, Blue, Taupe, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
11.84 lb
Features
Outdoor Safe
Printed Design
No
Backing
No Backing
Sub Style
Bohemian
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven

Description

This stylish and versatile Tuareg area rug is perfect for any outdoor or indoor space. Made with 100% Polypropylene, this machine-woven rug is highly durable and designed to withstand high foot traffic. It's also outdoor safe, so you can keep it in your patio or garden area without worrying about weather damage. Plus, the no-pile construction makes it easy to clean - just hose off with water and hang to dry! This Turkish-made piece offers a global style that will add an eye-catching touch to any room in your home. For best results, we recommend pairing it with a rug pad for added comfort and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.