
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2316-9212
Zoro #
G410363600
UPC #
889292334518
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Tan, Pale Blue, Navy, Blue, Taupe, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
22 lb
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
Yes
Backing
No Backing
Printed Design
No
Description
This stylish and versatile Tuareg area rug is perfect for any outdoor or indoor space. Made with 100% Polypropylene, this machine-woven rug is highly durable and designed to withstand high foot traffic. It's also outdoor safe, so you can keep it in your patio or garden area without worrying about weather damage. Plus, the no-pile construction makes it easy to clean - just hose off with water and hang to dry! This Turkish-made piece offers a global style that will add an eye-catching touch to any room in your home. For best results, we recommend pairing it with a rug pad for added comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.