
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2318-9212
Zoro #
G210363664
UPC #
889292334617
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Tan, Pale Blue, Navy, Blue, Taupe, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
22 lb
Construction
Machine Woven
Backing
No Backing
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
Yes
Sub Style
Bohemian
Description
Introducing the Tuareg area rug, a one-of-a-kind piece from our Bohemian Global collection. This unique design is crafted in Turkey with machine woven polypropylene for unparalleled quality and durability, making it an ideal choice for high traffic areas. The no pile construction ensures that this rug can also be used outdoors without worry of fading or damage due to weather elements. To keep the Tuareg looking its best, we recommend using a rug pad and simply hosing off with water when needed before hanging to dry. Make a statement in your home or outdoor space with this exceptional area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.