
Tuareg TRG-2319 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2319-71010
- Zoro # G210363626
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2319-71010
Zoro #
G210363626
UPC #
889292334655
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Cream, Light Beige, Tan
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
15.76 lb
Includes
Care Label
Features
Outdoor Safe
Durable/Performance Rated
No
Primary Color
Ash
Machine Washable
No
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
Yes
Sub Style
Bohemian
Printed Design
No
High Traffic Compatible
Yes
Description
This Tuareg area rug is the perfect way to add a global touch to any space. The polypropylene construction makes this piece durable and ideal for high traffic areas, while the machine woven construction ensures it will last for years to come. Plus, its outdoor safe so you can bring the style outside. For best results, we recommend using with a rug pad sold separately. When it needs a refresh, simply hose off with water and hang to dry - easy! Made in Turkey from quality materials, this area rug is sure to be an eye-catching addition to your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.