
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2320-9212
Zoro #
G510363265
UPC #
889292334716
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Dark Blue, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
22 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
No
Primary Color
Pale Slate
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Sub Style
Bohemian
Machine Washable
No
Outdoor Safe
Yes
Has Fringe
No
Description
Create a chic, global style in your outdoor space with this Tuareg area rug! This outdoor-safe rug is made of durable Polypropylene and features a machine-woven construction. The no pile design makes this rug perfect for high traffic areas, while the hose off with water and hang to dry care instructions make it easy to maintain. Made in Turkey, this stylish area rug is sure to bring an effortless touch of global flair to your favorite outdoor living area. For best results, pair with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.