
Tuareg TRG-2321 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2321-71010
- Zoro # G310363434
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2321-71010
Zoro #
G310363434
UPC #
889292334754
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Cream, Light Beige, Tan
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
15.76 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Durable/Performance Rated
No
Primary Color
Khaki
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Outdoor Safe
Yes
Construction
Machine Woven
Description
Bring a bold Bohemian Global style to your home with the Tuareg area rug! This exquisite machine woven polypropylene rug will make a statement in any room. With no pile, it's made to last and can handle high traffic areas like entryways, hallways, and living rooms. It's even outdoor safe so you can enjoy it on your patio or porch. Plus, its care instructions are simple: just hose off with water and hang to dry. For added protection we recommend using an appropriate rug pad not included. Transform your space into something truly unique with the Tuareg area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.