
Tuareg TRG-2322 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2322-71010
- Zoro # G910364657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2322-71010
Zoro #
G910364657
UPC #
889292334808
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Light Beige, Tan, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
15.76 lb
Features
Outdoor Safe
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Primary Color
Khaki
Sub Style
Bohemian
Durable/Performance Rated
No
Outdoor Safe
Yes
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Description
This Tuareg area rug is a perfect way to add global style to your home. Made of durable Polypropylene, this machine-woven rug is designed for high traffic areas and is even outdoor safe! Its low pile and easy maintenance make it ideal for busy households. Simply hose it off with water when necessary and hang to dry. For best results, use with a rug pad not included. This stylish area rug was made in Turkey and will bring the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.