
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2322-9212
Zoro #
G710364574
UPC #
889292334815
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Light Beige, Tan, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
22 lb
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Khaki
Printed Design
No
Sub Style
Bohemian
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
Yes
Machine Washable
No
Description
This Tuareg area rug is a perfect way to add global style to your home. Made of durable Polypropylene, this machine-woven rug is designed for high traffic areas and is even outdoor safe! Its low pile and easy maintenance make it ideal for busy households. Simply hose it off with water when necessary and hang to dry. For best results, use with a rug pad not included. This stylish area rug was made in Turkey and will bring the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.