
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2323-679
Zoro #
G910364527
UPC #
889292334846
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Dark Blue, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
11.84 lb
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
Yes
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Primary Color
Grey
Sub Style
Bohemian
Description
This Tuareg area rug is a perfect way to add global style to your home. Made of durable Polypropylene, this machine-woven rug is designed for high traffic areas and is even outdoor safe! Its low pile and easy maintenance make it ideal for busy households. Simply hose it off with water when necessary and hang to dry. For best results, use with a rug pad not included. This stylish area rug was made in Turkey and will bring the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.