
Tuareg TRG-2325 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2325-71010
- Zoro # G910364381
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2325-71010
Zoro #
G910364381
UPC #
889292334952
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Off-White, Tan, Taupe
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
15.76 lb
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Machine Washable
No
Sub Style
Southwestern
Outdoor Safe
Yes
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
Bring timeless beauty to your outdoor space with this Tuareg area rug. Crafted of durable Polypropylene, this rustic-style outdoor safe rug has a machine-woven construction and no pile for high traffic areas. This Turkish-made piece is designed for use with a rug pad and can be easily cleaned by hosing it off with water and hanging it to dry. Add a stunning, timeless touch to your outdoor living space with this beautiful Tuareg area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.