
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2325-9212
Zoro #
G210364456
UPC #
889292334969
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Off-White, Tan, Taupe
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
22 lb
Includes
Care Label
Features
Outdoor Safe
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
Yes
Sub Style
Southwestern
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Description
Bring timeless beauty to your outdoor space with this Tuareg area rug. Crafted of durable Polypropylene, this rustic-style outdoor safe rug has a machine-woven construction and no pile for high traffic areas. This Turkish-made piece is designed for use with a rug pad and can be easily cleaned by hosing it off with water and hanging it to dry. Add a stunning, timeless touch to your outdoor living space with this beautiful Tuareg area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.