
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2326-679
Zoro #
G310364288
UPC #
889292334990
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Light Beige, Tan, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
11.84 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Backing
No Backing
Printed Design
No
Sub Style
Bohemian
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Khaki
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Description
The Tuareg area rug is the perfect blend of Bohemian Global style, meticulously machine woven in Turkey from durable polypropylene. This outdoor safe rug features a no pile construction that stands up to high traffic areas with ease. A rug pad is recommended to enhance its plush comfort underfoot. When it comes to maintenance, this rug makes your life easier ? simply hose it off with water and hang it to dry! Create a captivating ambiance wherever you place it, whether inside your home or out in the open, with the bold and beautiful Tuareg area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.