
Tuareg TRG-2328 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2328-71010
- Zoro # G110365515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2328-71010
Zoro #
G110365515
UPC #
889292335102
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Light Beige, Tan, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
15.76 lb
Includes
Care Label
Features
Outdoor Safe
Primary Color
Khaki
Machine Washable
No
Has Fringe
No
Printed Design
No
High/Low Texture
No
Sub Style
Bohemian
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
Yes
Description
This Tuareg area rug is the perfect way to add a global flair to any space. Made of durable polypropylene, this flat weave rug is designed to withstand high traffic and is even outdoor safe! Machine woven in Turkey, its construction ensures that it will last for years to come. With no pile and a hose-off cleaning method, this hassle free area rug requires minimal upkeep. For added protection, we recommend using a non-slip rug pad sold separately. Transform your outdoor or indoor space with the Tuareg area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.