
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2329-9212
Zoro #
G710365670
UPC #
889292335164
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Pale Blue, Tan, Navy, Blue, Taupe, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
22 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Sub Style
Bohemian
Description
Make a bold statement with the Tuareg area rug. This bohemian-global style rug is an eye-catching piece that will bring life and energy to any room in your home. Crafted from polypropylene, this machine-woven rug is designed for high traffic areas and is perfect for indoors or outdoors. Its no pile feature makes it an excellent choice for those looking to minimize maintenance and cleaning - simply hose off with water and hang to dry! With its unique design, you can create a one-of-a-kind look that is sure to stand out in any space. For added comfort and protection, pair this rug with a quality rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.