
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2330-537
Zoro #
G410365666
UPC #
889292335188
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Dark Blue, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
7.34 lb
Construction
Machine Woven
Primary Color
Pale Slate
Printed Design
No
High/Low Texture
No
Sub Style
Bohemian
Has Fringe
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Description
This beautiful Tuareg area rug is the perfect choice for adding a touch of global style to any home. Made of high-quality polypropylene and machine woven in Turkey, this rug features no pile and is suitable for both indoor and outdoor use. It is also safe for high traffic areas, making it a great choice for busy households. To keep your rug looking its best, simply hose off with water and hang to dry as needed. For added protection, we recommend using a rug pad sold separately. Shop now to add an exotic flair to your living space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.