This item is Discontinued.

Livabliss Tuareg TRG-2330 Outdoor Safe Area Rug TRG2330-679

Tuareg TRG-2330 Outdoor Safe Area Rug (Discontinued)

  • Mfr # TRG2330-679
  • Zoro # G910365784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRG2330-679
Zoro #
G910365784
UPC #
889292335195
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
Dark Blue, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
11.84 lb
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Outdoor Safe
Yes
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Primary Color
Pale Slate
Sub Style
Bohemian

Description

This beautiful Tuareg area rug is the perfect choice for adding a touch of global style to any home. Made of high-quality polypropylene and machine woven in Turkey, this rug features no pile and is suitable for both indoor and outdoor use. It is also safe for high traffic areas, making it a great choice for busy households. To keep your rug looking its best, simply hose off with water and hang to dry as needed. For added protection, we recommend using a rug pad sold separately. Shop now to add an exotic flair to your living space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.