
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2331-537
Zoro #
G210365613
UPC #
889292335232
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Light Beige, Tan, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
7.34 lb
Features
Outdoor Safe
Includes
Care Label
Durable/Performance Rated
No
Primary Color
Khaki
Sub Style
Bohemian
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
Yes
Description
Discover the perfect mix of global style and durability with the Tuareg area rug. Inspired by bohemian global design, this stunning area rug adds a touch of pattern and texture to any room in your home. This machine-woven piece is crafted from Polypropylene, making it a great choice for high traffic areas such as entryways or living rooms. Plus, it's outdoor safe and easy to maintain - simply hose off with water and hang to dry! For added comfort and stability, be sure to pair this piece with a quality rug pad sold separately. Add a unique layer of style and comfort to your home today with the Tuareg area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.