
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2332-9212
Zoro #
G010365448
UPC #
889292335317
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Dark Blue, Cream
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
22 lb
Includes
Care Label
Features
Outdoor Safe
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Southwestern
Printed Design
No
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Pale Slate
Outdoor Safe
Yes
Backing
No Backing
Description
Introduce a rustic style to your home decor with this Tuareg area rug. Made of durable Polypropylene, this no-pile rug is designed for high-traffic areas and outdoor use. The machine-woven construction ensures long-lasting quality, and it is crafted in Turkey for an authentic look. To keep the rug looking its best, simply hose off with water and hang to dry. For added protection, it's recommended that you use a rug pad underneath. Add a touch of rustic charm to any space with this stylish Tuareg area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.