
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2333-9212
Zoro #
G410366328
UPC #
889292335362
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Tan, Light Beige, Cream
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
22 lb
Features
Outdoor Safe
Sub Style
Southwestern
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Printed Design
No
Primary Color
Khaki
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
Yes
Description
Bring a touch of the Southwest to your home with the Tuareg Area Rug! This rustic-inspired piece is made from Polypropylene for a durable and long-lasting design, and it's machine woven in Turkey. Featuring a no-pile construction, this area rug is perfect for high traffic areas as it stands up to everyday wear and tear. Plus, you can even use it outdoors - just hose off with water and hang to dry when needed! For added comfort and stability, we recommend using a rug pad underneath. With its unique style, the Tuareg Area Rug adds an elegant accent to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.