
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2335-9212
Zoro #
G910366767
UPC #
889292335461
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Tan, Off-White, Taupe
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
22 lb
Sub Style
Bohemian
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
Yes
Has Fringe
No
Description
This Tuareg area rug is the perfect way to add a global style to your home. It's made of Polypropylene and has a machine woven construction, making it an excellent choice for high traffic areas both indoors and outdoors! The no-pile design ensures maximum durability, while the outdoor safe material makes it easy to hose off with water and hang to dry. This piece is proudly made in Turkey and we recommend using it with a rug pad for extra comfort. Add this unique piece of artistry to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.