
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2336-537
Zoro #
G610366739
UPC #
889292335485
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Light Beige, Tan, Cream
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
7.34 lb
Outdoor Safe
Yes
Has Fringe
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Southwestern
Machine Washable
No
Primary Color
Ash
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Description
Infuse a touch of Southwestern Rustic charm to your living space with the Tuareg area rug. Made in Turkey and machine-woven from polypropylene, this rug offers excellent durability, making it perfect for high traffic areas. Uniquely designed without any pile, it adds an interesting texture to your floor while being outdoor safe. We recommend using it with a rug pad for optimum effect. When it's time for cleaning, simply hose it off with water and hang it out to dry - maintenance couldn't be easier! Treat your home to this beautiful addition that seamlessly blends practicality with style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.