
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2338-9212
Zoro #
G010367817
UPC #
889292335614
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
22 lb
Features
Outdoor Safe
Includes
Care Label
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
Yes
Sub Style
Bohemian
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Light Grey
Backing
No Backing
Description
This beautiful Tuareg area rug is the perfect addition to any home. Crafted with a global style, this polypropylene rug is ideal for high traffic areas and is safe for outdoor use. Featuring a machine woven construction and made in Turkey, this area rug can be hosed off with water to clean and hung to dry when needed. For added comfort and stability, it is recommended to pair this rug with a rug pad not included. Add an eye-catching statement piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.