
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2340-537
Zoro #
G310367524
UPC #
889292335683
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
7.34 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
Yes
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
No Backing
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Primary Color
Silver
Description
This Tuareg area rug features a global style and is perfect for adding a worldly touch to your home. The Polypropylene construction ensures that this rug is both durable and outdoor safe, making it ideal for high-traffic areas. The machine woven construction of this rug makes it easy to maintain, as it can be simply hosed off with water and hung to dry. Made in Turkey, this area rug is sure to add an exotic flair to any room you place it in! For extra cushioning and stability, we recommend using a rug pad underneath the Tuareg area rug not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.