
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2341-537
Zoro #
G310367517
UPC #
889292335737
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Tan, Cream, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
7.34 lb
Machine Washable
No
Backing
No Backing
Has Fringe
No
Printed Design
No
Primary Color
Khaki
Sub Style
Bohemian
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
High/Low Texture
No
Description
This eye-catching Tuareg area rug is a perfect way to add a touch of Bohemian Global style to any room in your home. Crafted from durable polypropylene, this machine woven rug is designed for high traffic areas and can even be used outdoors. No pile ensures low maintenance and easy cleaning - simply hose off with water and hang to dry. For extra cushioning, pair with a rug pad not included. Make the perfect statement and add some global flair with this beautiful piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.