
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2344-9212
Zoro #
G110367922
UPC #
889292335911
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Pale Blue, Tan, Navy, Blue, Taupe, Off-White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
22 lb
Features
Outdoor Safe
Includes
Care Label
High/Low Texture
No
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Bohemian
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
Yes
Description
This Tuareg area rug is sure to bring a global style to your home. Made of durable Polypropylene and Machine Woven in Turkey, this rug is perfect for high traffic areas both indoors and outdoors. Hose off with water for easy cleaning, then hang to dry. For best use, we recommend pairing it with a rug pad sold separately. This stylish area rug is the perfect way to add a touch of culture and sophistication to any space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.