
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2345-9212
Zoro #
G110368196
UPC #
889292335966
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Dark Blue, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
22 lb
Primary Color
Metallic - Silver
Sub Style
Bohemian
High Traffic Compatible
Yes
Outdoor Safe
Yes
Has Fringe
No
Printed Design
No
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Description
Introducing the Tuareg area rug, a beautiful and unique addition to any home. Made in Turkey, this machine-woven polypropylene rug has a bohemian global style that is sure to stand out and catch your eye. Featuring no pile, it is perfect for high traffic areas of your home - even outdoor spaces! It's easy to maintain as well; simply hose off with water and hang to dry. For added protection, we recommend using a rug pad underneath. Whether you are looking for an eye-catching statement piece or something more subtle for everyday use, the Tuareg area rug will add character and comfort to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.