This item is Discontinued.

Livabliss Tuareg TRG-2346 Outdoor Safe Area Rug TRG2346-679

Tuareg TRG-2346 Outdoor Safe Area Rug (Discontinued)

  • Mfr # TRG2346-679
  • Zoro # G410368186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRG2346-679
Zoro #
G410368186
UPC #
889292335997
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
Dark Blue, Cream
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
11.84 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Has Fringe
No
Backing
No Backing
Primary Color
Light Grey
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

This stunning Tuareg area rug will bring a traditional flair to any room of your home. This machine-woven polypropylene rug is perfect for high-traffic areas as it is resilient and durable enough to withstand outdoor use. The design features no pile, making it easy to clean with just a simple hose off with water and hang dry. It's made in Turkey, so you can trust that the quality is top notch. To keep this rug looking its best, we recommend using a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.