
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2346-9212
Zoro #
G910368112
UPC #
889292336017
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Dark Blue, Cream
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
22 lb
Primary Color
Light Grey
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
Yes
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Printed Design
No
Sub Style
Updated Traditional
Description
This stunning Tuareg area rug will bring a traditional flair to any room of your home. This machine-woven polypropylene rug is perfect for high-traffic areas as it is resilient and durable enough to withstand outdoor use. The design features no pile, making it easy to clean with just a simple hose off with water and hang dry. It's made in Turkey, so you can trust that the quality is top notch. To keep this rug looking its best, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.