
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2348-9212
Zoro #
G210367945
UPC #
889292336116
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
22 lb
Durable/Performance Rated
No
Sub Style
Updated Traditional
Outdoor Safe
Yes
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Pale Slate
Construction
Machine Woven
Description
This stunning Tuareg area rug will bring a traditional flair to any room of your home. This machine-woven polypropylene rug is perfect for high-traffic areas as it is resilient and durable enough to withstand outdoor use. The design features no pile, making it easy to clean with just a simple hose off with water and hang dry. It's made in Turkey, so you can trust that the quality is top notch. To keep this rug looking its best, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.