
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2349-537
Zoro #
G110368004
UPC #
889292336130
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
7.34 lb
Construction
Machine Woven
Sub Style
Bohemian
Printed Design
No
Machine Washable
No
Primary Color
Sterling Grey
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Outdoor Safe
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
Make your space come alive with the eye-catching and globally inspired Tuareg area rug. Crafted from durable polypropylene, this machine-woven piece is designed to withstand high traffic areas of your home. Its no pile design makes it perfect for outdoor spaces, while its bohemian global style adds a unique texture and vibrancy to any room. Plus, its care instructions are as easy as hosing it off with water and hanging to dry - making cleaning a breeze! Add this statement piece to your home today for an instant upgrade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.