
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2349-9212
Zoro #
G110367946
UPC #
889292336161
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
22 lb
Includes
Care Label
Machine Washable
No
Outdoor Safe
Yes
Printed Design
No
Backing
No Backing
Sub Style
Bohemian
Primary Color
Sterling Grey
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Description
Make your space come alive with the eye-catching and globally inspired Tuareg area rug. Crafted from durable polypropylene, this machine-woven piece is designed to withstand high traffic areas of your home. Its no pile design makes it perfect for outdoor spaces, while its bohemian global style adds a unique texture and vibrancy to any room. Plus, its care instructions are as easy as hosing it off with water and hanging to dry - making cleaning a breeze! Add this statement piece to your home today for an instant upgrade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.