
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2351-679
Zoro #
G910368679
UPC #
889292336246
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Tan, Cream, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
11.84 lb
Features
Outdoor Safe
Includes
Care Label
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Machine Washable
No
Primary Color
Khaki
Outdoor Safe
Yes
High/Low Texture
No
Sub Style
Bohemian
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Description
Introducing our Tuareg collection area rug, a stunning blend of Bohemian Global style to elevate your outdoor or indoor space. This Turkish-manufactured rug is machine woven from durable polypropylene and features a no pile construction, making it perfect for high traffic areas. To ensure longevity and stability, we recommend using this piece with a rug pad. Cleaning couldn't be easier - simply hose off with water and hang it out to dry. Whether you're looking to add character to your patio or a chic touch to your living room, this outdoor safe area rug is an effortless way to introduce global style into your d?cor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.