
Tuareg TRG-2356 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2356-71010
- Zoro # G810368618
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2356-71010
Zoro #
G810368618
UPC #
889292336505
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
15.76 lb
Includes
Care Label
Features
Outdoor Safe
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Metallic - Silver
Backing
No Backing
Outdoor Safe
Yes
Printed Design
No
Sub Style
Bohemian
Description
Introduce a touch of Bohemian flair to your space with the Tuareg collection area rug. Made in Turkey, this machine-woven piece is constructed from durable polypropylene, ensuring it stands up to high-traffic areas with ease. Not only is it perfect for indoor spaces, but its outdoor-safe properties make it a versatile addition to patios or porches as well. The rug's global style brings an eclectic charm that can transform any room instantly. To prolong its life and ensure comfort, we recommend using this piece with a rug pad. As for maintenance? It's as easy as hosing it off with water and hanging it to dry! Enjoy effortless care combined with a vibrant style that will captivate all who see it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.