
Tuareg TRG-2357 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2357-71010
- Zoro # G710368558
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2357-71010
Zoro #
G710368558
UPC #
889292336550
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Tan, Cream, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
15.76 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Moroccan
Backing
No Backing
Primary Color
Ash
Description
This Tuareg area rug is the perfect way to add a touch of Moroccan Global style to your home. The bold geometric pattern will give your space an updated look that can be easily adapted to any decor. Crafted from durable polypropylene, this rug is made for high-traffic areas and can even be used outdoors. Its low pile construction makes it easy to clean and maintain - simply hose off with water and hang to dry. For added comfort, we recommend pairing this rug with a rug pad for extra cushioning underfoot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.