
Tuareg TRG-2359 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2359-71010
- Zoro # G510347838
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2359-71010
Zoro #
G510347838
UPC #
889292336659
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Tan, Cream, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
15.76 lb
Features
Outdoor Safe
High/Low Texture
No
Has Fringe
No
Printed Design
No
Sub Style
Bohemian
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
Yes
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Khaki
Description
Bring the global bohemian look to your home with this Tuareg area rug. Its unique design features an intricate pattern inspired by traditional North African motifs, adding a touch of exotic flair to any room. Crafted from durable polypropylene and machine woven for added strength, this no pile rug is designed to stand up to high traffic areas while remaining soft underfoot. Perfect for both indoor and outdoor use, it is easily maintained by simply hosing it off with water and hanging it to dry. For maximum comfort and safety, we recommend using a rug pad underneath not included. With its timeless style and hardwearing construction, this Tuareg area rug will be a stylish addition to your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.