
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2359-9212
Zoro #
G510349092
UPC #
889292336666
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Tan, Cream, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
22 lb
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Bohemian
Outdoor Safe
Yes
Backing
No Backing
Primary Color
Khaki
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Description
Bring the global bohemian look to your home with this Tuareg area rug. Its unique design features an intricate pattern inspired by traditional North African motifs, adding a touch of exotic flair to any room. Crafted from durable polypropylene and machine woven for added strength, this no pile rug is designed to stand up to high traffic areas while remaining soft underfoot. Perfect for both indoor and outdoor use, it is easily maintained by simply hosing it off with water and hanging it to dry. For maximum comfort and safety, we recommend using a rug pad underneath not included. With its timeless style and hardwearing construction, this Tuareg area rug will be a stylish addition to your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.