
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2360-679
Zoro #
G610348995
UPC #
889292336697
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
11.84 lb
Features
Outdoor Safe
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
Yes
Backing
No Backing
Sub Style
Bohemian
Machine Washable
No
Primary Color
Sterling Grey
Description
Bring the global style of Morocco to your home with this Tuareg area rug. Crafted with high-quality Polypropylene and machine woven in Turkey, this durable area rug is designed to stand up to high traffic and the outdoors, making it perfect for any room or patio. It's easy to clean too! Just hose off with water and hang to dry. To ensure long-lasting use, we recommend using a rug pad not included. Add unique charm and style to any space with this amazing Tuareg area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.