
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2361-537
Zoro #
G410348812
UPC #
889292380041
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Tan, Light Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
7.34 lb
Includes
Care Label
Features
Outdoor Safe
Durable/Performance Rated
No
Outdoor Safe
Yes
Backing
No Backing
Has Fringe
No
Primary Color
Pearl
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Minimalist
Machine Washable
No
Description
This Tuareg area rug is the perfect addition to your minimalist modern space. A machine-woven construction from polypropylene ensures it is both durable and easy to maintain. It can be used indoors or outdoors, with a recommended use of a rug pad underneath for added comfort and stability. Its low pile design makes it perfect for high traffic areas while also being easy to clean - simply hose off with water, hang to dry, and you're good to go! Add this stylish yet practical piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.