
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2364-679
Zoro #
G010349240
UPC #
889292380201
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Light Beige, Cream, Tan
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
11.84 lb
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Warm Grey
Printed Design
No
Construction
Machine Woven
Outdoor Safe
Yes
Sub Style
Minimalist
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
This Tuareg area rug is the perfect addition to your home. Its modern style adds a touch of sophistication and elegance to any room. Made of durable Polypropylene, this rug is designed for high traffic areas and is even outdoor safe! The machine woven construction ensures lasting quality and comfort. Made in Turkey with care, this beautiful area rug will complete your look for years to come. Hose off with water for easy cleaning and recommend using with a rug pad for added stability. Hang to dry after washing for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.